Beli termometer digital krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)Deskripsi:- The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.atribut:
- Temperature Range (°C): -200 to 1372
- Thermocouple: K
- Accuracy (%): ±0.1
- Number of Parameters: 1 (Display)
- Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
- Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)Deskripsi:- Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.atribut:
- Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
- Thermocouple: K,E,J,R,S,T
- Temperature Range (°C): -200 to 850
- Dimensions (mm): 182x73x4735
- Memory Capacity : 20M data records using a 2G SD card
- Power: 6 x AA (1.5V) batteries
- Resolution (°): 0.1/1
- Hanna Instruments K-Type Thermocouple ThermometerDeskripsi:The HI935005 K-Type Thermocouple Thermometer is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes.
- CONSTANT Digital RTD Thermometer with Probeatribut:
- Measurement Range: -50°C-300°C or -58°F-572°F
- Accuracy: ±1°C (-30°C-250°C), otherwise more than ±2°C ±1.8°F (-22°C-482°F), otherwise more than ±4°F
- Resolution: 0.1° for -19.9°-199.9°, otherwise 1°
- Battery: 3x1.5V (AAA Size)
- Standard Accesories: penetration Probe, Holster, Battery, Manual
- Size (HxWxD) (mm): 190x90x53
- Weight (g): Approx. 300
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- KRISBOW Termometer Pena Digitalatribut:
- Range Temperatur: -40 degrees C - 250 degrees C / -40 degrees F - 482 degrees C
- Dimensions (mm): 211x32x19
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- Hanna Instruments Wire K-Type Thermocouple ProbeDeskripsi:The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.atribut:
- Application: Ovens
- Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
- Probe Material: Stainless Steel
- Response Time (90% of final value): 4 seconds
- Maximum Temperature (°C): 1100 (2000 degree F)
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- FLUKE Thermocouple Thermometer (Pendeteksi Suhu)atribut:
- Conform to: ITS-90, 80PK-1 included (-40 to 260°C)
- Dimensions (mm): 160x66x38
- Display Range (°C): -200 to 1372
- Dust/Water Protection: IP42
- Included Accessories: 80PK-1, magnetic strap, battery
- Temperature: (Probe accuracy) Not included in main unit accuracy
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- Extech Wide-Application Thermocouple Handheld MeterDeskripsi:Data-logging thermocouple meters measure contact temperatures on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, and T-type sensors. They have different probes to measure surface and ambient temperatures; they can also be used for immersion and penetration applications. They can be used with compatible devices such as PCs or smartphones.atribut:
- Auto Power OFF: Yes
- Backlit: Yes
- Brand: EXTECH
- Data Hold: Yes
- Data Output Type: None
- Display Type: LCD
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: No
- Includes Wireless Transmission: No
- NIST Certification By: Not Certified
- Number of Digits: 5
- Response Time (s): 1
- Sensor Type: Thermocouple
- Extech Light MeterDeskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
- Sandisk Ultra microSDXCDeskripsi:Diciptakan untuk Menyimpan MomenKartu SanDisk Ultra microSD UHS-I memberi Anda kebebasan untuk memotret, menyimpan, dan membagikan lebih banyak dari sebelumnya. Dengan kapasitas hingga 512GB1, kartu SanDisk Ultra microSD memiliki ruang untuk lebih banyak video Full HD3 dan memberikan kecepatan transfer hingga 100MB/dtk2 untuk membantu Anda memindahkan konten dengan cepat.
Daftar Harga termometer digital krisbow Terbaru October 2026
| KRISBOW Termometer Digital | Rp999.900 |
| Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu) | Rp4.699.900 |
| Extech Thermocouple Digital Thermometer (Pendeteksi Suhu) | Rp11.999.900 |
| Hanna Instruments K-Type Thermocouple Thermometer | Rp6.499.900 |
| CONSTANT Digital RTD Thermometer with Probe | Rp2.399.900 |
| Hioki Infrared Thermometer | Rp3.099.900 |
| KRISBOW Termometer Pena Digital | Rp299.900 |
| AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu) | Rp1.099.900 |
| KRISBOW Temperature Probe | Rp52.900 |
| Hanna Instruments Wire K-Type Thermocouple Probe | Rp4.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/e9P106086513-2.jpg)
/P102173572-1.jpg)




%20(Pendeteksi%20Suhu)/P102115954-1.jpg)


/j0P101516684-11.jpg)

/q4P111521940-1.jpg)
/5qP103846206-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)